Slip Resistant Mat - Terra Cotta, 12" thick, 3 x 10'

BARS AND KITCHENS

Recommended for kitchens, bars and machine shops.
  • Heavy-duty rubber.
  • Mat resists grease.
  • Debris falls through holes. Hose off quickly to clean.
  • Grease-proof nitrile mats withstand harsh grease and chemicals.
MODEL
NO.
DESCRIPTION SIZE THICKNESS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1706 Terra Cotta
Grease-proof
3 x 10' 1/2" 56 $205 $200 $195  ADD
DIMENSIONS:
  • Actual: 36 x 118" (W x L)
  • Drainage Holes: 3/4"
MATERIAL:
  • 100% Nitrile Rubber
FEATURES:
  • Grease proof
APPEARANCE:
  • Edges: Beveled on 4 sides
SPECIFICATIONS:
  • Oil and Chemical resistant
  • Not OSHA approved
  • Not anti-static
  • Not electrically conductive
  • Not static dissipative
  • Not fire resistant
  • Not anti-microbial
  • Not welding safe
TEMPERATURE:
  • Performance: -20° to 200° F
RECYCLING:
  • Recycled Content: 10%
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed.
  • Use a detergent with neutral pH.
  • Rinse with a hose or pressure washer.
  • Hang to dry.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:51:30 PM; USWEB25