Slip Resistant Mat - Black, 12" thick, 3 x 5'

BARS AND KITCHENS

Recommended for kitchens, bars and machine shops.
  • Heavy-duty rubber.
  • Mat resists grease.
  • Debris falls through holes. Hose off quickly to clean.
MODEL
NO.
DESCRIPTION SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1703 Black
Slip-resistant
3 x 5' 1/2" $79 $75 $73  ADD
DIMENSIONS:
  • Actual: 36 x 60"
  • Drainage Holes: 3/4"
MATERIAL:
  • Natural Rubber
  • Recycled Content: 10%
APPEARANCE:
  • Edges: Beveled on 4 sides.
USAGE:
  • Grease resistant, not grease proof. 
  • Not welding safe.
SPECIFICATIONS:
  • Not OSHA approved
  • Not anti-static
  • Not electrically conductive
  • Not static dissipative
  • Not fire resistant
  • Not antimicrobial
TEMPERATURE:
  • Performance: -20° to 200° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:33:10 AM; USWEB7