Diamond Plate Mat - 916" thick, 3 x 10', Black/Yellow

SOFT CUSHIONING

Combine ultra-soft cushioning with anti-slip treads.
  • Recommended for dry work areas: packing stations, machine shops and receiving areas.
  • Tough vinyl diamond plate surface bonded to dense foam base. Beveled edges.
MODEL
NO.
SIZE COLOR THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1696 3 x 10' Black/Yellow 9/16" $275 $265 $255  ADD
MATERIAL:
  • PVC top and PVC compound sponge.
  • Latex free
  • Recycled Content: Over 50%
STYLE:
  • Yellow stripes on both long sides of mat.
CLEANING INSTRUCTIONS:  
  • Top:
    • Clean with hot water and mild detergent or non-butyl degreaser.
  • Bottom:
    • Cleaning the bottom of the mat will prevent slipping.
    • Clean with a general purpose cleaner. (Ex: 50/50 dilution of Simple Green®)
    • Wipe dry with a rag or towel.
  • Do not use bleach.
  • Do not saturate the mat.
USAGE:
  • Edges will not crumble.
  • Not recommended for areas with extreme moisture.
  • High heels or stools will puncture this mat.
  • Not for rolling chairs.
  • Not welding safe.
SPECIFICATIONS:
  • Not OSHA approved
  • Not anti-static
  • Not electrically conductive
  • Not fire resistant
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 11:12:54 PM; USWEB27