Scraper Entry Mat - 3 x 5'

Maximum traction mat ensures safe footing.
Low profile.
  • Scrapes shoes clean to avoid tracking
    in mud, slush and grime.
  • Durable rubber compound stands up
    to harsh weather conditions.
  • Easy to clean – Simply hose off.

    Scraper Entry Mat
MODEL
NO.
SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1680 3 x 5' 3/16" $80 $76 $73  ADD
MATERIAL:
  • Nitrile Rubber: 70%
  • Styrene Butadiene Rubber (SBR): 30% 
  • Recycled Content: 20%
APPEARANCE:
  • Rubber Nubs: 1/8" high
USAGE:
  • Oil and Greaseproof
  • Can be used on hardwood floors.
CLEANING INSTRUCTIONS:
  • Hot water up to 180° F & mild detergent.
  • Rinse with a hose or pressure washer.
  • Hang to dry.
  • Do not use bleach or harsh degreasers.
SPECIFICATIONS:
  • ADA Compliant
  • Static Dissipative
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:38:21 PM; USWEB33