Contractors Broom - 30", Heavy Bristles

Heavy duty, rugged construction for the toughest jobs.
  • Use at worksites or on concrete.
  • Metal braces prevent unthreading and provide additional support.
  • Sweep up dust and heavy debris.
  • Stiff bristles. Heavy-duty, rugged construction.
  • 60" bolt tip handle.
MODEL
NO.
WIDTH DESCRIPTION RECOMMENDED USE PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1673 30" Heavy Bristles Unfinished Floors: Rough
Surfaces, Blacktop
$37 $36 $35  ADD
DIMENSIONS:
  • Block (Width): 2 1/2"
  • Bristle (Length): 3 1/4"
  • Handle (Diameter): 1 1/8" 
MATERIAL:
  • Block: Lacquered medium hardwood
  • Brace: 12 gauge steel
  • Handle: 1-piece lacquered medium hardwood (Bolt tip)
  • Bristles: Polypropylene
SHIPPING:
  • Ships unassembled
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3455 Bolt Tip Replacement Handle - 60"
  • H-3455-BRACE Metal Brace for Wooden Broom Handles
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 05:57:12 PM; USWEB32