Heat Treated Wood Pallet - 47 x 32"

This economical alternative is the workhorse of the industry.
  • Tough, durable wood.
  • 2-way forklift access.
  • Stackable, reusable.
  • Heat-treated new wood pallets meet ISPM 15 export specifications.

    Heat Treated Recycled Wood Pallet
SOLD IN MULTIPLES OF 5
MODEL
NO.
WOOD
TYPE
SIZE
L x W
CAPACITY
(LBS.)
FORK
ACCESS
SHPG.
WEIGHT
PRICE PER PALLET IN STOCK
SHIPS TODAY
5 10 20+
H-1628 Heat-Treated
Export
47 x 32" 5,000 2-way 32 lbs. $44 $41 $40  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Stringers (3): 1 1/8 - 1 1/2 x 3 1/2 x 47"
  • Boards:
    • Deck (5): 1/2 x 3 1/2 x 31 1/2"
    • Bottom (1): 1/2 x 3 1/2 x 31 1/2"
    • Deck Lead (2): 1/2 x 5 1/2 x 31 1/2"
    • Bottom Lead (2): 1/2 x 5 1/2 x 31 1/2"
  • Additional dimensions in the Instructions.
CAPACITY:
  • Weight capacity in the chart refers to fork capacity.
  • Capacity is based on evenly distributed loads.
  • Floor: 10,346 lbs                                       
SPECIFICATIONS:
  • Not fumigated
  • Marked on each side with certification stamp.
  • No additional documentation required.
WEIGHT:
  • Pallet weight may vary based on moisture content and species of wood.
STYLE:  
  • Fork openings are on the width side.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:39:45 AM; USWEB5