New Wood Pallet - 96 x 48"

This economical alternative is the workhorse of the industry.
  • Tough, durable wood.
  • Stackable, reusable.
  • 4-way forklift access.
SOLD IN MULTIPLES OF 5
MODEL
NO.
WOOD
TYPE
SIZE
L x W
CAPACITY
(LBS.)
FORK
ACCESS
SHPG.
WEIGHT
PRICE PER PALLET IN STOCK
SHIPS TODAY
5 10 20+
H-1627 New Wood 96 x 48" 7,000 4-way 104 lbs. $99 $96 $93  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Stringers (4): 1 1/8 - 1 1/2 x 3 1/2 x 96"
  • Boards:
    • Deck (11): 1/2 x 3 1/2 x 48"
    • Bottom (5): 1/2 x 3 1/2 x 48"
    • Deck Lead (2): 1/2 x 3 1/2 x 48"
    • Bottom Lead (2): 1/2 x 3 1/2 x 48"
  • Additional dimensions in the Instructions.
CAPACITY:                                           
  • Weight capacity in the chart refers to fork capacity.  
  • Capacity is based on evenly distributed loads.
  • Floor: 23,283 lbs                                        
USAGE:
  • Use with long forks for balanced handling.
SPECIFICATIONS:
  • Not heat treated for international shipments. Use H-2329.
  • Not fumigated.
WEIGHT:
  • Pallet weight may vary based on moisture content and species of wood.
STYLE:  
  • Fork openings are on the width side.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 11:34:06 PM; USWEB33