Collapsible Wire Container - 32 x 20 x 21"

Store and quickly identify large, bulky items.
  • Easy access with fold-down gate.
  • Zinc-coated steel. Open mesh construction allows excellent ventilation.
  • Stackable, with or without casters.
  • Folds down for easy storage.
  • 4-way forklift access.

    Collapsible Wire Containers
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
L x W x H
WEIGHT
CAPACITY
SHIPPING
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1613 No Casters 322021" 1,000 lbs. 43 lbs. $195 $190 $185  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Length- Foot to Foot): 33.27"
  • Inside: 30 x 18 x 16"
  • Fold-Down Gate: 31.9 x 8" (L x H)
  • Mesh Pattern: 1"
  • Distance Between Feet:
    • Length Side: 27 1/4"
    • Width Side: 12 3/4"
  • Collapsed Height: 8"
MATERIAL:
  • Wire: 11 gauge
  • Rust resistant, not rust proof.
COMPATIBILITY:
  • Not compatible with H-7371 caster kit.
CAPACITY:
  • Stacking Height (3):
    • Max Load Weight: 3,000 lbs
    • Do not exceed 1,000 lbs per level.
  • Weight capacity is based on evenly distributed loads.
SHIPPING:
  • Ships assembled, but in collapsed position.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:37:04 AM; USWEB9