Export Pallet - 48 x 45"

ECONOMICAL

Sturdy, cost-effective pallet - Ideal for one-way shipping.
  • Stack 34 pallets in 8 feet.
  • ISPM 15 exempt for export shipping.
  • Durable, injection-molded plastic won't rot or split.
  • 4-way forklift access and 9-legged support.
MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
FLOOR FORK 5 10 25+
H-1612 48 x 45" 5,000 lbs. 2,000 lbs. 24 lbs. $41 $40 $39  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 48 x 45 x 5 1/2"
  • Additional dimensions in the Instructions.
USAGE:
  • If pallet becomes wet a gel substance may form.
    • To remove, scrub or power wash with a salt solution.
MATERIAL:
  • Recycled Polypropylene Mix
TEMPERATURE:
  • 30° - 120° F
CAPACITY:
  • Weight capacity is based on evenly distributed loads.
RECYCLING:
  • Recycled Content: 100%
STYLE:
  • Drain holes in legs.
SPECIFICATIONS:
  • Exempt from ISPM 15 because it only applies to wood pallets.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:16:33 PM; USWEB13