Export Pallet - 48 x 32"

ECONOMICAL

Sturdy, cost-effective pallet - Ideal for one-way shipping.
  • Stack 52 pallets in 8 feet.
  • ISPM 15 exempt for export shipping.
  • Durable, injection-molded plastic won't rot or split.
  • 4-way forklift access and 9-legged support.
1,200 x 800 mm Euro
MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
FLOOR FORK 5 10 25+
H-1611 48 x 32" 5,000 lbs. 2,000 lbs. 21 lbs. $36 $35 $34  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 47.2 x 31.5 x 5.5"
  • Additional dimensions in the Instructions.
USAGE:
  • If pallet becomes wet a gel substance may form.
    • To remove, scrub or power wash with a salt solution.
MATERIAL:
  • Recycled Polypropylene Mix
  • Recycled Content: 100%
TEMPERATURE:
  • 30° - 120° F
CAPACITY:
  • Weight capacity is based on evenly distributed loads.
SPECIFICATIONS:
  • Exempt from ISPM 15 (only applies to wood pallets).
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 05:57:56 AM; USWEB34