Drum Fan - Standard, 30"

Heavy-duty industrial fans ventilate large warehouse areas.
  • Durable, totally enclosed direct-drive motor. Maintenance free.
  • 3 blades.
  • 2 speeds.
  • 8" wheels.
  • 120 Volts.
  • ETL/C-ETL Listed. OSHA compliant.
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1574 30" 313219" 1/4 6,000-7,800 47 $660 $640  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 30 1/2 x 32 x 18 1/2" (W x H x D)
  • Cord (Length): 10'
MATERIAL:
  • Blades: Aluminum
  • Housing: Polyethylene
FEATURES:
  • Totally enclosed air over motor.
USAGE:
  • Do not move fan during operation. Failure to comply can lead to damage.
  • Extension Cord: Must have 12/3 gauge rating or better.
  • CFM will change based on location of fan and distance it is measured from.
  • Fan should not be directly exposed to water.
SPECIFICATIONS:
  • 2.5 amps
  • 78 dB
  • RPM (Revolutions Per Minute): 95/1100
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • H-9333 Wheel Kit for Standard Drum Fans - 8"
  • H-989-BLADES Fan Blades for Industrial Pedestal and Wall Mount Fans
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 02:02:10 AM; USWEB8