Flammable Storage Cabinet - Standard, Manual Doors, Yellow, 60 Gallon

Ensure safety and provide storage for your flammable liquids.
  • Double wall 18-gauge steel.
  • 350 lb. shelf capacity. Adjustable shelves.
  • Sloped shelves safely direct spills away from containers.
  • Recessed paddle handle, can be used with padlock.
  • Continuous piano hinge provides smooth closure.
  • Adjustable leveling feet for uneven surfaces.
  • Meets NFPA, IFC and OSHA standards. FM approved.
  • Yellow - For aerosols, gasoline and flammable liquids.
  • Self-Closing Cabinet - Required in certain states and municipalities.

Information Option is unavailable; the next option is selected
Specify Color:
MADE IN THE USA - 10 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAP.
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-1565M-Y Standard 343465" 60 2 367 $1,535 $1,495  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 30.8 x 30.8 x 61.1" (W x D x H)
  • Shelves (Actual): 30 3/8 x 29" (W x D)
SIZE:
  • Will not fit through a standard doorway (32" clearance).
MATERIAL:
  • Shelves: Galvanized Steel
TEMPERATURE:
  • Fire Rating: 325° F for 10 minutes
FEATURES:
  • Powder coated
  • Three-Point locking system. (2 keys included)
  • Flammable safety label on door.
  • Shelf adjusts in 3" increments.
  • Dual vents (top & bottom) have built-in flame arresters.
    • Do not remove built-in flame arresters without consulting a professional engineer.
CAPACITY:
  • Sump: 8.3 gallons
USAGE:
  • Do not expose to wet, humid or outdoor environments (will rust).
COMPLIANCE:
  • 38 states require self-closing cabinets.
    • Local ordinances override state guidelines.
    • There are municipalities within states that may have different regulations than the rest of the state.
SPECIFICATIONS:
  • Meets:
    • NFPA 30
    • OSHA29 CFR1910
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM W x D x H86 x 86 x 165 cm34 x 34 x 65"
CAPACITY227 L60 gal.
WEIGHT166 kg367 lbs.
ACCESSORIES:
  • H-1565-ADD Additional Shelf for Standard Flammable Storage Cabinets - 60 Gallon
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/15/2026 02:01:34 AM; USWEB34