Additional Shelf for Standard Flammable Storage Cabinets - 30 and 45 Gallon

Additional shelf fits 30 and 45 gallon capacity Flammable Storage Cabinets, Mobile Flammable Storage Cabinets, Steel Corrosive Cabinets and Pesticide Cabinets.
  • Sloped shelves safely direct spills away from containers.
  • Galvanized steel.
  • 350 lb. capacity.
  • Adjustable in 3" increments.
MADE IN THE USA
MODEL
NO.
FITS CABINET
W x D
CAPACITY
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1563-ADD 43 x 18" 30/45 1 10 $80 $76  ADD
DIMENSIONS:
  • 39 3/8 x 14" (W x D)
NOT INCLUDED:
  • Poly Trays:
    • Included with Corrosive and Pesticide Cabinets, not Flammable Storage Cabinets.
    • Replacement Poly Trays: H-3777
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:21:07 PM; USWEB10