Wood Platform Truck - 36 x 72"

Whisper smooth, ultra quiet.
  • Used in warehouses, industrial and office spaces.
  • Tough wood deck. Underside reinforced with 4 cross boards.
  • Welded steel handle.
  • 8" casters: 2 swivel, 2 rigid.
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1561 36 x 72" 2,000 lbs. Rubber 112 $595 $575  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Deck Height: 11 1/2"
  • Handle Height (Above Deck): 28" 
SIZE:
  • Will not fit through a standard doorway (32" clearance).
MATERIAL:
  • Finish: Water based varnish (prevents splintering)
HANDLE:
  • Cross bars are welded to handle.
  • Handle is bolted to the truck. It can be taken off by removing 4 bolts.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3327SWB Heavy Duty Rubber Caster - Swivel with Brake, 8 x 2"
PARTS:
  • H-1191-CHKQ Hardware Kit for Wood Platform Trucks
  • H-1561-HNDL Handle for Wood Platform Truck - 36"
  • H-3327R Heavy Duty Rubber Caster - Rigid, 8 x 2"
  • H-3327S Heavy Duty Rubber Caster - Swivel, 8 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 01:04:49 PM; USWEB14