Uline Convertible Jr. Aluminum Hand Truck - Pneumatic Wheels

Converts from hand truck to platform in seconds.
  • Capacity: 500 lbs. hand truck; 800 lbs. platform.
  • 5" retractable polyurethane casters.
  • 51" high. Dual handle. Easy to maneuver.
MODEL
NO.
LOAD CAPACITY
(LBS.)
WHEEL
TYPE
NOSE
PLATE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1480 500/800 10" Pneumatic 18 x 7 1/2" 41 $265 $255  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Width (as a Hand Truck): 18 1/2"
  • As a Platform Truck:
    • Platform: 40 x 12" (L x W)
    • Overall Length: 46 1/8"
  • Axle (Diameter): 5/8"
MATERIAL:
  • Nose Plate/Frame: Aluminum
USAGE:
  • Wheels should be inflated to 30 PSI.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1363-SWBK Polyurethane Caster for Uline Convertible Aluminum Hand Trucks - Swivel with Brake, 5 x 1 1/4"
PARTS:
  • H-1363-NOSE Nose Plate for Uline Convertible Aluminum Hand Truck - 18 x 7 1/2"
  • H-1363-SWCA Polyurethane Caster for Uline Convertible Aluminum Hand Trucks - Swivel, 5 x 1 1/4"
  • H-3359 Uline Pneumatic Wheel - 350 lb Capacity, 10"
  • H-4496 Handle Hardware Kit for Uline Convertible Jr. Hand Trucks
  • H-4497 Axle Wheel Hardware Kit for Uline Convertible Jr. Aluminum Hand Trucks
  • H-4498 Release Mechanism Hardware Kit for Uline Convertible Aluminum Hand Trucks
  • H-4501 Pivot Bar Hardware for Convertible Hand Truck
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 04:20:55 AM; USWEB30