Uline Convertible Jr. Aluminum Hand Truck - Solid Wheels

Converts from hand truck to platform in seconds.
  • Capacity: 500 lbs. hand truck; 800 lbs. platform.
  • 5" retractable polyurethane casters.
  • 51" high. Dual handle. Easy to maneuver.
MODEL
NO.
LOAD CAPACITY
(LBS.)
WHEEL
TYPE
NOSE
PLATE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1479 500/800 10" Solid Rubber 18 x 7 1/2" 46 $265 $255  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Width (as a Hand Truck): 18 1/2"
  • As a Platform Truck:
    • Platform: 41 x 12" (L x W)
    • Overall Length: 46 1/8"
  • Axle (Diameter): 5/8"
MATERIAL:
  • Nose Plate/Frame: Aluminum
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1363-SWBK Polyurethane Caster for Uline Convertible Aluminum Hand Trucks - Swivel with Brake, 5 x 1 1/4"
PARTS:
  • H-1363-NOSE Nose Plate for Uline Convertible Aluminum Hand Truck - 18 x 7 1/2"
  • H-1363-SWCA Polyurethane Caster for Uline Convertible Aluminum Hand Trucks - Swivel, 5 x 1 1/4"
  • H-3358 Uline Solid Rubber Wheel - 400 lb Capacity, 10"
  • H-4496 Handle Hardware Kit for Uline Convertible Jr. Hand Trucks
  • H-4497 Axle Wheel Hardware Kit for Uline Convertible Jr. Aluminum Hand Trucks
  • H-4498 Release Mechanism Hardware Kit for Uline Convertible Aluminum Hand Trucks
  • H-4501 Pivot Bar Hardware for Convertible Hand Truck
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 11:01:09 AM; USWEB10