Uline Comfort-Grip Quick Change Knife

Lightning-fast blade changes with a comfy, cushioned grip.
  • Removable rear compartment holds 5 blades.
  • String cutter.
  • Includes 1 standard blade.

    Comfort-Grip Quick Change Knife
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) IN STOCK
SHIPS TODAY
6 12 24 48+
H-1469 Quick Change $5.20 each any quantity  ADD
DIMENSIONS:
  • Handle: 6 x 1.5 x 1" (L x H x D)
  • Blade: 2.4 x 0.74" (L x H)
THICKNESS:
  • Blade: .6 mm
MATERIAL:
  • Blade: Carbon steel
  • Handle: Zinc/Rubber
USAGE:
  • Change Blade:
    • Extend blade as far as possible.
    • Press and hold red button on side of knife.
    • With red button pressed, carefully pull out old blade and insert new blade.
    • Release red button.
    • Retract blade into handle.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-64B Standard Utility Blades
  • H-838B Safety Utility Blades
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:18:33 PM; USWEB11