Carpet Chair Mat with Lip - 45 x 53", Clear

Roll your chair effortlessly throughout your busy day.
  • Anti-skid surface and beveled edges. Vinyl construction. Ships flat – No "roll-up".
  • Cleated backing keeps mat firmly in place.
  • Use mat on low pile carpeting - 3/8" thick or less including padding.
  • Hard Surface Mat also available.

    Chair Mat Surface
MODEL
NO.
SIZE LIP SIZE
W x L
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1461 45 x 53" 25 x 12" $56 $54 $50  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Mat size listed in the chart includes the lip.
  • Cleats (Length): 1/8" 
THICKNESS:
  • 1/8" (Not including cleats) 
CAPACITY:
  • 300 lbs
APPEARANCE:
  • Lip is on the width (short side) of the mat.
  • Top has a slight texture, not completely smooth.
MATERIAL:
  • PVC (Polyvinyl Chloride)
  • Matte finish
CLEANING INSTRUCTIONS:
  • Clean only with hot soapy water.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 01:05:54 AM; USWEB12