Dock Light - Screw-In Flood Lamp, 40"

Light up dark trailers and dock areas for safe loading and unloading.
  • Uses up to 300W incandescent or LED bulb.
  • Double-arm construction for easy maneuvering.
  • Outer arm swings horizontally 300 degrees.
  • Lamp head pivots up and down.
  • Customers in CA use Integrated LED Dock Lights.
  • Use with LED Flood Lamps, sold separately.
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION REACH WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1439 Screw-in Flood Lamp
Double Arm
40" 18 $250 $240  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Double Arm: 25 1/2"
  • Single Arm: 17 1/2"
  • Cord (Length): 5'
MATERIAL:
  • Light Head: Aluminum
  • Tubing: 14 gauge steel
  • Light Guard: Metal
COMPATIBILITY:
  • Other Compatible Bulb:
    • S-24764 LED 1,400 Lumens, Warm Flood Lamp
USAGE:
  • Bulb not included.
SPECIFICATIONS:
  • 120 V
  • 3-Prong plug
MOUNTING HARDWARE:
  • Not included due to variety of mounting surfaces.
  • Mounting plates accept 3/8" bolts.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-11080 Arm for 40" Dock Lights
  • H-8758 Head Assembly for Dock Light
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:10:08 PM; USWEB32