Industrial Wall Mount Fan - Stationary, 30"

Free up floor space.
  • 3 blades. 2 speeds. 120V.
  • 12' long power cord.
  • Swing arm lets you direct airflow.
  • Adjustable when mounted.
  • Mounting bracket included.
  • ETL/C-ETL listed. OSHA compliant.
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1422 30" 303021" 1/3 6,200-8,200 53 $430 $420  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Fan Head: 31 x 31 x 14 1/2" (W x H x D)
  • Swing Arm (Length): 12"
MATERIAL:
  • Fan Blades: Aluminum
  • Motor Housing: Steel
  • Wire Guards: Powder coated steel with silver finish
FEATURES:
  • Enclosed motor
USAGE:
  • Fan should not be directly exposed to water.
HARDWARE:
  • Includes assembly hardware.
  • Does not include hardware to mount bracket to the wall.
SPECIFICATIONS:
  • 3.4 amps
  • 76 dB
  • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • H-1421M Wall Mount
  • H-1457-PLCHN Pull Chain Switch for Industrial Wall Mount Fans and Pedestal Fans
  • H-989-BLADES Fan Blades for Industrial Pedestal and Wall Mount Fans
  • H-989F Fan Head - 1/3Hp, 30"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:09:03 AM; USWEB27