Rubbermaid® Cargo Box - 48 Gallon

Keep tools, hoses and equipment contained and secure.
  • Weather and impact resistant even in freezing temperatures.
  • Hinged lid.
  • Stackable - 150 lb. capacity.
  • Secure with a Padlock.
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAP.
(GAL.)
QTY./
CTN.
LBS./
CTN.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1405 43 3/420 1/217" 411714" 48 1 25 $135 $130  ADD
DIMENSIONS:
  • Top Opening: 40 1/8 x 14 1/2" (L x W)
  • Padlock Hole (Diameter): .31"
MATERIAL:
  • HDPE (High Density Polyethylene)
CAPACITY:
  • Load: 75 lbs
  • Bottom container can support 150 lbs stacked on top of it.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:10:23 AM; USWEB7