Steel Appliance Hand Truck - 4 Wheel

Easily move heavy or bulky items up and down stairs.
  • Double-welded steel frame. Foot release converts to 4 wheels.
  • Heavy-duty ratchet tightener secures loads; eliminates slips and shifting.
  • Thick, non-marking rubber pads on all contact surfaces.
  • Stair climbers glide smoothly up and down stairs and over curbs.
MODEL
NO.
RECOMMENDED
USE
LOAD
CAPACITY
HANDLE
TYPE
WHEEL
TYPE
NOSE
PLATE
HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1387 Vending Machines 1,200 lbs. Dual 8" Rubber 24 x 5" 66" 86 $575 $555  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 24 x 15 x 66" (W x D x H)
  • Belt:
    • 2" wide with two-piece clasp.
    • Total Length: 183"
MATERIAL:
  • Vertical Pads: Rubber
  • Cross Brace/Nose Plate Pads: Foam
  • 8" Wheels:
    • Tread: Moldon Rubber
    • Hub: Cast iron
  • 3 1/2" Casters:
    • Tread: Non-marking TPR (Thermoplastic Rubber)
    • Hub: Polypropylene
  • Stair Climber Rollers: Rubber
CONSTRUCTION:
  • Welded frame & handles.
  • Reclined Angle: 49°
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1387-02 Rubber Channel Pad for Steel Appliance Hand Truck
  • H-1387-HLDOG Pawl Hook Hardware for Steel Appliance Hand Truck
  • H-4638 Wheel Hardware Kit for 4-Wheel Appliance Truck
  • H-4643 Rubber Caster for Steel Appliance Hand Truck - Swivel, 3 1/2"
  • H-4645 Belt with Front Clasp for Steel Appliance Hand Truck - 2 x 85 1/2"
  • H-4646 Auto-Rewind Ratchet Hardware for Steel Appliance Hand Truck
  • H-4647 Ratchet Handle Hardware Kit for Steel Appliance Hand Truck
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 08:33:29 PM; USWEB9