Work Stool

All-purpose stools with adjustable seat and footring for a custom fit.
  • Polyurethane seat and back resists stains, punctures, waste and chemicals.
  • Easy assembly. No tools required.
  • Includes five 2" foot glides.
  • Optional Casters provide mobility on carpet and hard surfaces. Sold separately.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1375 Polyurethane 18 x 17" 300 22-32" 34 $310 $300  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Seat (Actual): 18 1/2 x 17" (W x D)
  • Back:
    • 16 1/2 x 12 1/2" (W x H)
    • Vertical Adjustment Range: 2 1/4"
    • Horizontal Adjustment Range: 2"
  • Diameter:
    • Footring: 18" 
    • Base: 27"
  • Seat Height with Optional Casters: 23 - 33"
THICKNESS:
  • Back: 1"
  • Seat: 1 1/2"
MATERIAL:
  • Footring: Chrome-plated
USAGE:
  • Does not have a tilt function.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use Formula 409® and water.
  • Do not use alcohol cleaners.
SPECIFICATIONS:
  • Meets Greenguard Gold certification.
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1375WH Casters for Stools and Office Chairs - Set of 5
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 05:11:22 AM; USWEB33