Heavy Duty Plastic Pallet - 48 x 42"

EXPORT RECOMMENDED

Durable, thermoformed plastic. Reusable.
  • Stack 36 pallets in 8 feet.
  • 4-way forklift access and 9-legged support.
  • Recommended for international shipments where wood pallets require heat treatment or fumigation.
  • Heavy-duty pallet is designed for heavier loads.
MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
FLOOR FORK 5 15 30+
H-1304 48 x 42" 6,500 lbs. 2,500 lbs. 22 lbs. $84 $82 $80  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height: 6 1/2"
  • Fork Openings:
    • 42" Side: 11 1/4"
    • 48" Side: 10 3/4"
  • Additional dimensions in Instruction tab.
THICKNESS:
  • .300 gauge
STYLE:
  • Drain holes in legs.
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • 0° - 140° F
CAPACITY:
  • Weight capacity is based on evenly distributed loads.
RECYCLING:
  • Recyclable #2
USAGE:
  • Not rackable unless used with wire decking.
SPECIFICATIONS:
  • Not FDA or USDA compliant.
  • Exempt from ISPM 15 because it only applies to wood pallets.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:40:53 PM; USWEB13