Anti-Static Mat with Cord - 3 x 60'

Eliminate electrical shock damage.
  • Vinyl foam mat reduces muscle strain.
  • Includes six 10' grounding cords, one every 10 feet.
MODEL
NO.
SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1301 3 x 60' 3/8" $755 $725 $695  ADD
SHIPS VIA MOTOR FREIGHT
TEMPERATURE:
  • Performance: -20° to 140° F
FEATURES:
  • Grommets: 
    • Not intended to be removed.
  • Grounding Cords:
    • Ship unattached.
    • Snap on and off.
    • Must be fastened to a grounded wall outlet.
USAGE:
  • Mat can be cut without affecting anti-static properties.
  • Not for use under casters or chair wheels.
SPECIFICATIONS: 
  • Certified by National Floor Safety Institute. (Anti-slip)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-6573 Cup-Style Heel Grounder - Hi-Vis
  • H-936 Cup-Style Heel Grounder - Standard
  • S-19598 Heel Grounder - Disposable
PARTS:
  • H-898 Replacement Grounding Cord - 10'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 06:49:42 AM; USWEB6