Milwaukee® M18 RedLithium Six Bay Charger

Keep all your batteries charged and ready to go.
  • Holds up to six Milwaukee M18™ batteries. Batteries sold separately.
  • Charges two batteries at once (one on each side). Automatically moves on to next two batteries afterwards.
  • USB-A port to charge phones and tablets.
  • Securely attaches to top of Packout™ Organizers.
MODEL
NO.
SYSTEM DESCRIPTION VOLTAGE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12852 M18 Six Bay 18V 10 $290 $280  ADD
DIMENSIONS:
  • 15.75 x 10.28 x 12.84" (L x W x H)
COMPATIBILITY:
  • Works with all M18™ batteries.
FEATURES:
  • Fully compatible with the Packout™ Modular Storage System.
  • Redlink Intelligence: Optimize charge rates based on the battery type and temperature to minimize charge duration and maximize battery life span.
MODEL NUMBER:
  • Milwaukee Tool®: 48-59-1809
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 11:05:10 AM; USWEB27