WingIts® Towel Rack

High quality fixtures provide strength with style.
  • Recommended for hotels, resorts and apartment buildings.
  • 18-gauge stainless steel. Polished chrome finish.
  • Mounting hardware included.
Meets ADA criteria and ANSI standards
MODEL
NO.
DESCRIPTION DIMENSIONS
L x D x H
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-12761 Towel Rack 24101/2" $87 $85 $83  ADD
DIMENSIONS:
  • Hang Bar (Depth): 6"
  • Diameter:
    • Upper/Lower Bars: 3/4"
  • Mounting Brackets: 6.4 x 2.25"
MATERIAL:
  • 18-8 (304) Stainless Steel
MOUNTING HARDWARE:
  • (4) 2 1/2" Stainless Steel screws
  • (4) WingIts® Master Anchors (MAW35)
  • (4) Set screws
  • (1) Allen wrench
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:27:58 AM; USWEB7