Uline Sledgehammer

Crush concrete, pound stakes and demolish drywall.
  • Swing big to demolish brick walls.
  • Fiberglass handle. Comfortable shock-absorbing grip.
  • Dual-sided chrome alloy steel head.
MODEL
NO.
DESCRIPTION HEAD WEIGHT
(LBS.)
LENGTH PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-12750 Sledgehammer 10 36" $60 $58  ADD
DIMENSIONS:
  • Face (Diameter): 1.97"
MATERIAL:
  • Head: AISI 1050 Steel
  • Handle: Rubber grip
FEATURES:
  • Face Shape: Spherical
USAGE:
  • Not non-sparking
SPECIFICATIONS:
  • Meets ASTM B107.400-208
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/04/2026 05:11:51 PM; USWEB9