Downtown Enclosed Dry Erase Board

Handsome and professional. Class up your conference or training room.
  • Magnetic steel dry erase board. Built-in marker tray.
  • Durable laminate enclosure with magnetic door catches. Interior tackable fabric panels.
  • Mounting hardware included.
  • Dry Erase Markers and Accessories available.
MODEL
NO.
DESCRIPTION SURFACE SIZE
W x H
CLOSED
DEPTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12745GR Enclosed Dry Erase Magnetic Steel 4 x 3' 5" 78 $495 $470  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual (Closed): 47 1/4 x 35 7/16 x 4 3/4" (W x H x D)
  • Open: 94 3/8 x 35 7/16" (W x H)
  • Writing Surface: 45 7/8 x 32 5/8" (W x H)
  • Tackboard (Usable): 18 x 28 5/8" (W x H)
  • Marker Tray: 2 1/8 x 1 1/8" (D x H)
THICKNESS:
  • Door/Side Panels: 11/16"
  • Top Panel: 1"
MATERIAL:
  • Cabinet: Particle board/Thermally fused laminate
COMPATIBILITY:
  • Not compatible with S-25679 3M Command caddy.
ASSEMBLY:
  • Cabinet ships pre-assembled.
  • Requires mounting to wall using included cleat.
    • Pre-drilled holes in cleat align with 16" on center studs.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Use a clean eraser to remove dry erase ink from the board surface.
    • To Remove Built-up Grease, Dirt and Dry Erase Ink Residue:
      • Use a dry erase cleaner like S-16224 or a mild soap and water mixture.
      • Rinse and dry with a soft cloth.
  • Deep Cleaning:
    • For occasional maintenance, clean surface with isopropyl alcohol.
      • Do not use frequently as it may damage the board.
MOUNTING HARDWARE:
  • (5) M8 x 80 mm Screws
  • (3) Drywall anchors
  • (1) L-Bracket
  • (1) M6 x 15 mm Bolt
PACKAGING:
  • Remove protective film on dry erase board prior to use.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 08:53:59 PM; USWEB11