Stanley® Socket Set - 26-Piece, 12" Drive

Tighten and loosen stubborn nuts and bolts.
  • Portable, handy set for mechanics and plumbers.
  • Durable plastic case with sturdy latches.
  • Includes SAE sockets. Chrome-vanadium steel.

    Includes:
    • (1) Ratchet Handle
    • (1) Breaker Bar
    • (1) Universal Joint
    • (1) Extension Bar
    • (22) Sockets
MODEL
NO.
DESCRIPTION NO. OF
PIECES
WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
1 4+
H-12744-S1 1/2" Drive Set 26 12 OVERSTOCK SALE!  $110
Regular Price $125
   Terms of Sale
 ADD
MATERIAL:
  • Sockets: 50BV30 Steel
  • Ratchet Handle: Chrome molybdenum/40CR steel
FEATURES:
  • 90 Ratchet teeth
  • Ratchet Head Shape: Oval
  • Handle Retention Style: Fixed
SPECIFICATIONS:
  • Meets ASME standards
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/29/2026 04:16:11 PM; USWEB13