Stanley® Socket Set - 34-Piece, 38" Drive

Tighten and loosen stubborn nuts and bolts.
  • Portable, handy set for mechanics and plumbers.
  • Durable plastic case with sturdy latches.
  • Includes both SAE and metric sockets. Chrome-vanadium steel.

    Includes:
    • (1) Ratchet Handle
    • (2) Extension Bars
    • (1) Universal Joint
    • (30) Sockets
MODEL
NO.
DESCRIPTION NO. OF
PIECES
WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
1 4+
H-12743-S1 3/8" Drive Set 34 6 $90 $85  ADD
Ships from Uline FL, NV, WA
MATERIAL:
  • Sockets: 50BV30 Steel
  • Ratchet Handle: Chrome molybdenum/40CR steel
FEATURES:
  • 90 Ratchet teeth
  • Ratchet Head Shape: Oval
  • Handle Retention Style: Fixed
SPECIFICATIONS:
  • Meets ASME standards
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/04/2026 03:00:42 PM; USWEB11