Hyde® Power Mixer Attachment - Heavy Duty

Ensure complete, even mixing of paint, epoxy and concrete.
  • Welded steel blades for mixing thick drywall mud.
  • Connect to power drill for use.
MODEL
NO.
DESCRIPTION MIXING HEAD
MATERIAL
MIXING HEAD
DIAMETER
TOTAL
LENGTH
SHAFT
DIAM.
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6+
H-12690 Heavy Duty Steel 4" 24" 1/2" $12 $11  ADD
FEATURES:
  • Powder coated
USAGE:
  • For use in 1 - 5 gallon containers.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:42:52 AM; USWEB27