Collapsible Bulk Container - 48 x 40 x 34", 2,000 lb Capacity

Shipping protection for heavy-duty machinery, large parts and bulky items.
  • Long-term reusable, returnable. Save on return freight and storage.
  • Corners interlock for quick set up and added stability.
  • Two access doors with spring-loaded latches.
  • 4-way forklift access. Solid bottom.
  • Collapsible and stackable. Stacks up to 6 high.
  • Optional Lid and Dolly available.
MODEL
NO.
OUTSIDE DIM.
L x W x H
WEIGHT
CAPACITY
SHIPPING
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
1 4 8+
H-1269 484034" 2,000 lbs. 154 lbs. $455 $445 $435  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 43.6 x 36 x 27.6" (L x W x H)
  • Drop Door Openings: 32.7 x 16.7" (W x H)
  • Collapsed Height: 13.6"
  • Fork Openings:
    • Long Side: 13 x 13 1/2"
    • Short Side: 11.4 x 3.5"
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • 0° - 120° F
FEATURES:
  • Doors open on length side.
  • Lid rests around rim of container (does not lock or snap on).
  • Stackable in both collapsed and upright positions.  
  • Can be stacked with or without lids.
  • 4-way pallet truck access.
CAPACITY:
  • Assembled Container Stacking Capacity:
    • On Forks (Max 3):
      • Max Load Weight: 6,000 lbs
      • Do not exceed 2,000 lbs per level.
    • On Floor (Max 6):
      • Max Load Weight: 12,000 lbs
      • Do not exceed 2,000 lbs per level.
  • Weight capacity is based on evenly distributed loads.
USAGE:
  • Not a watertight container.
SPECIFICATIONS:
  • No UV Protection.
SHIPPING:
  • Ships assembled, but in collapsed position.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H122 x 102 x 86 cm48 x 40 x 34"
WEIGHT CAPACITY907 kg2,000 lbs.
SHIPPING WEIGHT70 kg154 lbs.
ACCESSORIES:
  • S-23207 Placard Label Holders - 2 x 3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/28/2025 03:01:15 AM; USWEB5