Wooster® Plastic Paint Tray - 21"

The brand professionals trust. Used for any size facility or maintenance painting project.
  • Strong yet lightweight polypropylene. Resists solvents and paint buildup.
  • 1-gallon capacity for large projects.
  • Ribbed section helps load paint evenly onto rollers.
  • Edge compartments hold tools and brushes.
  • Compatible with rollers up to 18" wide.
  • Use with Plastic Paint Tray Liners for easy cleanup.
MODEL
NO.
DESCRIPTION WIDTH QTY/
PACK
PRICE PER PACK (MIN. 3) IN STOCK
SHIPS TODAY
3 6+
H-12673 Plastic Paint Tray 21" 1 $19 $18  ADD
DIMENSIONS:
  • 17 1/4 x 22 1/2 x 4" (L x W x H)
  • Roll-off Area (Width): 21"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/21/2026 09:48:35 PM; USWEB11