Oasis® Water Cooler

Grab a drink and share the scoop. Every workplace needs one.
  • Drip-proof faucets dispense cold or piping hot water.
  • Stainless steel exterior resists fingerprints and smudges. Easy to clean.
  • Set up anywhere, no water line needed. Holds 3 or 5 gallon bottles. Bottles not included.
1 YEAR WARRANTY
UL Listed
MODEL
NO.
DESCRIPTION SIZE DIMENSIONS
W x L x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12627 Water Cooler 3-5 gal. 12 x 13 x 40" 36 $360 $350  ADD
SHIPS VIA UPS
CAPACITY: 
  • Hot Water: 
    • 45 x 6 oz cups of piping hot water per hour.
    • 1 1/2 quart storage tank. 
  • Cold Water: 1 gallon storage tank.
SPECIFICATIONS: 
  • Certified to NSF/ANSI 372 for low lead content.
  • Energy Star Certified 
  • UL Listed 
  • Electrical: 
    • 115 volts 
    • 60 hertz 
    • 1/20 HP Water Cooler Compressor
    • Three wire service cord and polarized plug.
  • One-Piece Hot Water Tank: 
    • Heating Element: 450 watt  
    • Type 300 series stainless steel
  • Cold Water Reservoir: 
    • Durable, heavy duty type 300 series stainless steel with external copper refrigerant coil encased in pre-fitted molded plastic foam insulation.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/12/2026 10:12:51 AM; USWEB13