3M Protecta® Leading Edge Retractable Lanyard - 33'

CLASS 2

Thick steel cable won't cut or fray. Tie-off above D-ring or down to worker's feet.
  • Work safely on roof decks, bridges and mobile scaffolding during construction.
  • Self-locking snap hook. Tough thermoplastic housing.
  • Dual swivels prevent cable from twisting during use.
  • Use with Safety Harnesses and Anchors.

    Snap Hook
      SNAP HOOK
      Attaches to harnesses and anchor points.
Meets ANSI Z359.14
MODEL
NO.
DESCRIPTION LENGTH
(FT.)
MAX. LOAD
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-12619 Protecta® 33 310 21 $995 $980 $965  ADD
MODEL NUMBER: 
  • 3M: 3590047
DIMENSIONS: 
  • Snap Hook Opening: 3/4"
MATERIAL: 
  • Hook: Steel 
USAGE:
  • Remove from service immediately after a fall.
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Meets OSHA 1926.502
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:51:27 AM; USWEB32