Deluxe Storage Cabinet - 36 x 24 x 80"

Coordinating cabinet for storing all of your bulky supplies and gear.
  • Powder-coated heavy-gauge steel.
  • Shelves adjust in 6" increments.
  • Locking doors with full-length handles and soft-close hinges.
  • Forkliftable base for easy moving.
MODEL
NO.
NO. OF
SHELVES
DIMENSIONS
W x D x H
SHELF DIM.
W x D
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12590 5 362480" 36 x 21" 200 207 $875 $850  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 36 x 22 1/2 x 79 3/4" (W x D x H)
  • Door Opening: 30 3/4 x 70 1/4" (W x H)
  • Shelves (Usable): 35 7/8 x 20 1/2" (W x D)
  • Fork Opening (Width): 28"
FEATURES:
  • 2-point locking system (Keyed different)
  • Shelves:
    • Four adjustable
    • Adjust in 6 1/4" increments.
CAPACITY:
  • Each Shelf: 200 lbs
  • Bottom Shelf: 120 lbs
  • Total Unit: 1,200 lbs
INCLUDES:
  • (2) Keys
  • Leveling feet
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-12590SHELF Additional Shelf for Deluxe Storage Cabinet - 36 x 21"
  • H-8429 Key #0501 for Modular Drawer Cabinets
  • H-8430 Key #0502 for Modular Drawer Cabinets
  • H-8431 Key #0503 for Modular Drawer Cabinets
  • H-8432 Key #0504 for Modular Drawer Cabinets
  • H-8433 Key #0505 for Modular Drawer Cabinets
  • H-8434 Key #0506 for Modular Drawer Cabinets
  • H-8435 Key #0507 for Modular Drawer Cabinets
  • H-8436 Key #0508 for Modular Drawer Cabinets
  • H-8437 Key #0509 for Modular Drawer Cabinets
  • H-8438 Key #0510 for Modular Drawer Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 06:54:41 AM; USWEB14