Foot-Operated Impulse Sealer with Cutter - 24"

Ideal for high volume poly tubing and bag sealing. Built-in cutter.
  • Variable timer control lets you seal all types of plastic films up to 24" wide and 8 mil thickness.
  • Seals and trims poly tubing in one step.
  • Easy-slide cutter.
  • Includes stationary working tray.
  • Roll dispenser included.
  • Foot pedal operation.
  • 110 volts.
  • Replacement Blades and Service Kit with replacement heating element available.
MODEL
NO.
SEAL
L x W
OVERALL DIM.
L x W x H
MAX. SEAL
THICKNESS
SHPG.
LBS.
PRICE
EACH
IN STOCK
SHIPS TODAY
H-1257 24 x 1/16" 272137" 8 mil 59 $895  ADD
DIMENSIONS:
  • Working Tray: 23 5/8 x 5 1/4 x 2"
  • Cuts up to 21" wide.
  • Roll Diameter: 12"
TEMPERATURE:
  • 176° - 428° F
COMPATIBILITY: 
  • Can Seal: 
    • Bags up to 8 mil. 
    • Up to 1/8" thick foam.
MylarPolypropylene
NylonPolyurethane
Metalized Food Bags (Up to 2.5 mil)PVC 
PolyethyleneStatic Shielding
No Airtight Seal:
3/16" and 5/16" Bubble 

FEATURES:
  • Cuts 1/4" above the seal.
SPECIFICATIONS:
  • 800 W
REPLACEMENT PARTS:
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1256-BHOLD Cutting Blade with Holder for 18" Foot-Operated Impulse Sealer with Cutter
  • H-1257-23 Pull Screw Lever Bar for Foot-Operated Impulse Sealer with Cutter
  • H-1259 24" Service Kit for H-1257 Foot-Operated Impulse Sealer with Cutter
  • H-161C Blades for Impulse Sealers with Cutter
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 04:03:33 AM; USWEB33