Magnetic Parts Tray - Rectangle

No more runaway screws, bolts or sockets.
  • Powerful ceramic magnet base with rubber cover.
  • Chrome-plated stainless steel resists corrosion.
  • Base sticks to toolboxes or cabinets.
Minimum 2 Trays
MODEL
NO.
DESCRIPTION MATERIAL SHAPE DIMENSIONS
L x W x H
PRICE EACH IN STOCK
SHIPS TODAY
2 6 24+
H-12548 Magnetic Parts Tray Stainless Steel Rectangle 1062" $16 $15 $14  ADD
DIMENSIONS:
  • Actual: 9 1/2 x 5 1/2 x 1 5/8"
CAPACITY:
  • Steel Side: 1.4 lbs
  • Rubber Side: 18 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 10:58:02 AM; USWEB32