Extra Long Tabletop Impulse Sealer with Cutter - 24"

Seal and trim larger bags and poly tubing in one step.
  • Gently press to seal, then slide cutter across tubing to create a perfect sized bag.
  • Recommended for jumbo items - up to 24" wide.
  • Delivers consistent quality for high-volume applications.
  • Rugged and durable construction. No warmup time needed.
  • 8-step adjustable timer.
  • Replacement Blades and Service Kit with replacement heating element available.
MODEL
NO.
SEAL
L x W
MAX. SEAL
THICKNESS
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1254 24 x 1/16" 8 mil 36 $370 $360  ADD
DIMENSIONS:
  • Overall: 24 1/4 x 10 1/4 x 8" (L x W x H)
  • Including Sealing Arm: 26 1/2 x 10 1/4 x 8" (L x W x H)
TEMPERATURE:
  • 464° - 480° F
COMPATIBILITY: 
  • Cannot Seal: Vinyl Bags 
  • Can Seal: 
    • Bags up to 8 mil. 
    • Up to 1/8" thick foam.
MylarPolypropylene
NylonPolyurethane
Metalized Food Bags (Up to 2.5 mil)PVC
PolyethyleneStatic Shielding
No Airtight Seal:
3/16" and 5/16" Bubble 

SPECIFICATIONS:
  • 120 V 
  • 800 W
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1254-CTTR Blade Assembly for Extra Long Tabletop Impulse Sealer with Cutter
  • H-1254-PCBRD PC Board for Extra Long Tabletop Impulse Sealer with Cutter
  • H-1255 24" Service Kit for H-1254 Extra Long Tabletop Impulse Sealer with Cutter
  • H-161C Blades for Impulse Sealers with Cutter
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:07:40 PM; USWEB7