Grade 30 Chain - 516", 75'

Secure forklift attachments, lock up equipment or tow light cargo.
  • Multipurpose chains used at farms, construction sites and loading docks.
  • Zinc-plated proof coil chain resists rust.
  • Cut to length using Bolt Cutters.
Not for overhead lifting
MODEL
NO.
DESCRIPTION LENGTH CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-12504 5/16" Chain 75' 7,600 62 $290 $280 $265  ADD
Meets ASTM and NACM Standards
DIMENSIONS:
  • Inside: 
    • Length: 1.29"
    • Width: 0.44"
  • Link (Diameter): 0.331"
CAPACITY:
  • Working Load Limit: 1,900 lbs
  • Breaking Strength: 7,600 lbs
MATERIAL:
  • Clear Zinc-plated
APPEARANCE:
  • Stamped with RG3 every 3'.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:09:07 AM; USWEB29