Anchor Shackle - 1 ton Capacity

Create connection points for lifting slings and chains.
  • High-strength alloy steel.
  • Screw pin for easy repositioning.
  • Corrosion-resistant galvanized finish.
Meets ASME B30.26 Standards
MODEL
NO.
CAPACITY DIAMETER QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
H-12499 1 Ton 3/8" 4 $22 $21  ADD
DIMENSIONS:
  • Pin (Diameter): 7/16"
COMPATIBILITY:
  • Works with 3/8" chain.
MATERIAL:
  • Forged alloy steel
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 08:38:26 AM; USWEB31