Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
1-800-295-5510
|
Cart
$0.00
|
Exit Punchout
Exit Punchout
You have items in your cart.
By exiting, all items will be removed.
Exit to Ariba
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cleanroom Supplies
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Facilities Maintenance
Fans and HVAC
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Mailers and Envelopes
Markers / Stencils
Material Handling
Mats
New Products
Office Furniture
Office Supplies
Personal Protective Equipment
Retail Packaging
Safety Products
Shelving and Storage
Shipping Supplies
Store Operations
Strapping
Stretch Wrap / Shrink Wrap
Tags
Tape
3M Tape
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Free Offers, Specials, Overstock, New Products
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Internships
Early Careers
Home
>
All Products
>
Office Furniture
>
Reception and Guest Chairs
>
Mesh Nesting Chairs
Mesh Nesting Chair with Armrests - Vinyl, Black
More Images
Set up in seconds. For meetings, seminars and temporary classrooms.
Easy to clean vinyl seat.
Contoured mesh screen back with powder-coated steel frame.
2 1/2" thick seat flips up to nest.
2" swivel casters.
SOLD IN MULTIPLES OF 2
MODEL
NO.
DESCRIPTION
SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
WT.
(LBS.)
PRICE PER CHAIR
COLOR
IN STOCK
SHIPS TODAY
2
8+
H-12466BL
Vinyl w/ Armrests
18 x 19"
275
19"
29
$230
$220
Black
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
Economy Training Table - 72 x 24"
Standard Training Table - 72 x 24", Gray
Downtown Mobile Training Table - 72 x 30", Gray
HUGE SELECTION
|
LEGENDARY SERVICE
|
FASTEST DELIVERY
< Back to Mobile Site
08/27/2026 09:16:11 PM;
USWEB34
close