Extra-Long Tabletop Impulse Sealer - 24"

Seal larger bags with this extra-long tabletop sealer.
  • Durable steel construction. No warmup time needed.
  • Convenient carry handle to easily move production area.
  • Service Kit with replacement heating element available.
MODEL
NO.
SEAL
L x W
MAX. SEAL
THICKNESS
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1246 24 x 1/16" 8 mil 24 $305 $295  ADD
DIMENSIONS:
  • Overall: 31 1/2 x 5 1/2 x 7 1/2" (L x W x H)
  • Sealing Arm Width: 1"
TEMPERATURE:
  • 176° - 428° F
COMPATIBILITY: 
  • Cannot Seal:
    • Vinyl Bags 
    • Wax Bags 
  • Can Seal: 
    • Bags up to 8 mil. 
    • Up to 1/8" thick foam.
MylarPolypropylene
NylonPolyurethane
Metalized Food Bags (Up to 2.5 mil)PVC
PolyethyleneStatic Shielding
No Airtight Seal:
3/16" and 5/16" Bubble 

USAGE: 
  • Handles 3-4 seals per minute. 
  • The lowest heat setting that obtains a good seal is best for longevity of the sealer. 
    • Example: 
      • Setting 8 does not seal faster than setting 4.
      • The higher setting just keeps the unit hotter for longer.
REPLACEMENT PARTS:
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1246-LEVER Lever Spring for Extra-Long Tabletop Impulse Sealers
  • H-1246TIMER Timer for Extra-Long Tabletop Impulse Sealers
  • H-1247-POST Post Kit for Extra Long Tabletop Impulse Sealers
  • H-1248 24" Service Kit for H-1246 Extra-Long Tabletop Impulse Sealer
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 01:07:34 AM; USWEB7