Poly Tubing Dispenser - 48"

Wall, bench or tabletop mount.
MODEL
NO.
HOLDS WIDTH
UP TO
SIZE
L x W x H
PRICE EACH IN STOCK
SHIPS TODAY
1 2 6+
H-1243 48" Roll 1/4511/2" $50 $46 $42  ADD
DIMENSIONS:
  • Frame (Diameter): 3/8"
CAPACITY:
  • 75 lbs
COMPATIBILITY:
  • Accommodates rolls up to 14" in diameter.
  • Will not work with bubble or foam rolls.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 11:55:48 AM; USWEB13