Spill Containment IBC Shed

Prevent harmful acids, solvents or petroleum from entering stormwater.
  • Weather, corrosion and UV-resistant. Durable polyethylene construction.
  • Padlockable rolltop doors provide full front or rear access.
  • Holds one 275 or 330-gallon IBC tank at a safe working height.
  • Easy-to-clean removable grates.
  • Drain for emptying spills.
  • Easy to handle with forklift. 2-way access.
  • Meets EPA, SPCC and NPDES Regulations.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD CAP.
(LBS.)
SUMP
CAP.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12357 IBC Shed 6464102" 8,000 363 Gal. 465 $4,600 $4,500  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 54 1/2 x 51 x 61 1/2" (L x W x H)
  • Fork Pockets: 8 3/4 x 3 1/4" (W x H)
  • Distance Between Holes: 13 1/4"
  • Drain Plug: 3/4"
MATERIAL:
  • HDPE (High Density Polyethylene)
COMPATIBILITY:
  • Can be used with forklifts or pallet trucks.
  • Compatible with:
DescriptionSizeModel #
IBC Tank with Steel Pallet275 gallon
330 gallon
H-3886
H-4420
IBC Tank with Plastic Pallet275 gallon
330 gallon
H-10775
H-10776

StyleModel #
Steel PadlocksKeyed alike
Keyed different
H-4475
H-4476
USAGE:
  • Both sides cannot be open at the same time.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4435-PLUG Drain Plug for IBC Spill Containment Pallet - 1"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:27:58 AM; USWEB7