Metro Office L-Desk with Hutch - 72 x 72", Walnut

Strong, sleek design. For ad agencies, design studios and urban office spaces.
  • Plenty of room to spread out with extra overhead storage. Adjusts for left or right-hand configuration.
  • 2 overhead cabinets to stash binders and office supplies.
  • Durable 1 1/2" thick laminate top with PVC edges and cable grommets. 30" height.
  • Heavy-duty steel frame with rectangle tube legs and full-length modesty panel.
  • 3 cable grommets.
  • Fabric Tackboard and Mobile Pedestal Files available.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
OVERALL
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12338 L-Desk w/ Hutch 72 x 72" 66" 320 $1,365 $1,335  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 70 7/8 x 70 7/8 x 66 1/2" (L x W x H)
  • Desk: 70 7/8 x 70 7/8 x 29 15/16" (L x W x H)
  • Return: 47 5/16 x 23 5/8" (W x D)
  • Hutch: 
    • Overall: 70 5/8 x 14 3/4 x 36 5/8" (L x W x H)
    • Cabinets (Inside): 32 x 13 3/4 x 13" (W x D x H)
    • Clearance:
      • Desktop to Hutch Support Bar: 20 1/8"
      • Desktop to Bottom of Cabinet: 21 1/4"
  • Grommet Hole (Diameter): 2 3/8"
  • Modesty Panels: 
    • Desk: 65 3/4 x 15 3/4" (L x H)
    • Return: 47 1/4 x 15 3/4" (L x H)
  • Legs: 2 3/8 x 1 5/8" (L x W)
MATERIAL:
  • Desktop:
    • Core: Particle board
    • Surface: Thermally fused laminate
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
FEATURES:
  • Frame: Powder coated
  • Leveling feet adjust for uneven floors.
CAPACITY:
  • 250 lbs
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-12340 Fabric Tackboard for Metro Desks with Hutch - 67 x 20"
PARTS:
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-9786 Hardware Pack for Metro Office Desks
  • H-9787 Hardware Pack for Metro Office L-Desks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 12:35:50 PM; USWEB27