Lab Workstation Monitor Arm

Your lab, your way. Position your monitor exactly where you need it.
  • Keeps important data visible while freeing up workspace.
  • For 17-30” monitors. Easy-adjust gas spring arm.
  • Mounts easily to workstation upright or wall.
  • Hardware included.
MODEL
NO.
DESCRIPTION CAPACITY
(LBS.)
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-12278 Monitor Arm 20 4 $80  ADD
DIMENSIONS:
  • Overall: 20 x 4 1/2 x 14" (W x D x H)
  • Reach: 20"
  • Distance Between Mounting Holes: 4"
MATERIAL:
  • Aluminum
COMPATIBILITY:
  • VESA Compliance (Mounting Hole Space): 75 x 75 & 100 x 100
  • Also compatible with Deluxe Workstations and Packing Stations.
FEATURES:
  • Monitor Plate:
    • Rotates 360°.
    • Tilts up 85° and down 15°.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 05:29:53 AM; USWEB27