Lab Workstation Flat Top Shelf - 72"

Your lab, your way. Add extra storage, right where you need it.
  • Store jars and supplies within reach.
  • Mounts easily to workstation uprights.
  • Hardware included.
MODEL
NO.
DESCRIPTION FITS TABLE
LENGTH
DEPTH PRICE
EACH
IN STOCK
SHIPS TODAY
H-12271 Flat Top Shelf 72" 12" $105  ADD
DIMENSIONS:
  • Overall (Actual): 69 1/8 x 12"
  • Usable: 69 1/8 x 11 1/4"
CAPACITY:
  • 100 lbs evenly distributed
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 09:13:39 PM; USWEB5