Uline Black Crowd Control Posts with Retractable Belt - Black, 30'

Indoor portable barrier diverts traffic where you need it.
  • 2" wide self-retracting universal belt. Connects to all common posts.
  • Hook up to 3 additional barriers with clips on post.
  • 18-gauge steel post with concrete filled base. Extra-long belt reduces number of posts needed.
  • Magnetic Light available.
MODEL
NO.
DESCRIPTION HEIGHT BELT
LENGTH
POST
DIAM.
BASE
DIAM.
WT.
(LBS.)
PRICE PER CARTON OF 2 IN STOCK
SHIPS TODAY
1 5+
H-12259 Black Posts with Black Belt 40" 30' 3" 18" 62 $260 $250 carton(s) ADD
DIMENSIONS: 
  • Belt Cassette (Diameter): 4" 
MATERIAL: 
  • Belt: Nylon 
COMPATIBILITY:
  • Works with: 
    • H-12247 8 1/2 x 11" Outdoor Crowd Control Sign 
    • H-12248 11 x 8 1/2" Outdoor Crowd Control Sign 
  • Not Compatible with: 
    • Indoor Signs
    • Merchandisers 
    • H-6601 Crowd Control Cart
FEATURES:
  • Post: Powder coated 
  • Black anti-scuff base cover.
  • Belt locks into place at base of receiving clip.
WEIGHT:
  • Base: 16 lbs
PACKAGING:
  • Ships flat and unassembled.
  • Carton contains (2) posts.
    • Each post contains a 30' retractable belt.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-10726 Crowd Control Magnetic Light
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 05:50:04 AM; USWEB10